Beli jual beli kompresor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  2. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  3. MultiPro Kompresor tanpa oli
    Mulai

    Rp1.999.900

    MultiPro Kompresor tanpa oli
    Deskripsi:
    Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.
    atribut:
    • Dimensions (cm): 50x32x56
    • Maximum Pressure (bar): 8
    • Maximum Speed (rpm): 1400
    • Outlet Water Filter: Yes
    • Pressure Regulator: Yes
    • Tank Capacity (L) : 24
  4. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
  5. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Mulai

    Rp159.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
    atribut:
    • Motor Power: 15 kw
    • Compressor Speed: 1000 rpm
    • Free Air Delivery at Max Press: 1650 L/Min
    • Air Tank Capacity: 280 L
    • Power Source: Three Phase
    • Maximum Pressure: 9.5 kg/cm2G
  7. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  8. Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Mulai

    Rp31.999.900

    Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)
    Deskripsi:
    H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.
    atribut:
    • Working Pressure: 16kg/cm²
    • Tank Capacity: 237L
  9. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  10. Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Mulai

    Rp5.999.900

    Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  11. Kenmaster Kompresor Angin Mini
    Mulai

    Rp139.900

    Kenmaster Kompresor Angin Mini
    atribut:
    • Body Material: Plastic
    • Color: Blue
    • Max. Amperage (A): 10
    • Maximum Pressure (psi): 300
    • Voltage (V): DC 12
  12. Kenmaster Kompresor Angin Mini Piston
    Mulai

    Rp339.900

    Kenmaster Kompresor Angin Mini Piston
    atribut:
    • Displacement (L/minute): 35
  13. WIRAPAX Mesin Pengemas Vakum untuk Kebutuhan Rumah Tangga
    Mulai

    Rp769.900

    WIRAPAX Mesin Pengemas Vakum untuk Kebutuhan Rumah Tangga
    Deskripsi:
    Mesin Vacuum sealer adalah mesin yang digunakan untuk proses pengemasan fresh product dengan tehnik menghampakan udara yang ada di dalam kemasan dan menyegelnya hingga menjadi plastik kemasan yang rapat dan higienis. WIRATECH menjual Mesin Vacuum Sealer terlengkap dengan harga termurah dan bergaransi resmi 1 tahun.Perkembangan bakteri dalam oksigen akan ditekan sedemikan rupa, sehingga menghambat perkembangbiakan bakteri lebih lama daripada dengan proses oksidasi alami. Bakteri akan berkembang tanpa proses suhu ruangan di mana menyebabkan proses pembusukan berjalan lebih lama berkali-kali dari biasanya.Household Vacuum Sealer DZ-280A bergaransi resmi dengan harga termurah dan sparepart terlengkap. Vacuum Sealer DZ-280A ini bertenaga daya listrik sebesar 150 watt memiliki penampang sealer sepanjang 28 cm. serta hasil sealer selebar 8 mm memiliki bobot mesin 3 kg.
  14. Loco Kantong Plastik Belanja Hitam (Kresek)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp15.900

    Loco Kantong Plastik Belanja Hitam (Kresek)
    atribut:
    • Color: Hitam
    • Type : Kantong Kresek
    • Material: HDPE
Daftar Harga jual beli kompresor Terbaru January 2026
HITACHI Kompresor Angin Oil Free Bebicon - KepalaRp14.999.900
RYU Kompresor AnginRp1.299.900
MultiPro Mini Compressor (Kompresor Angin)Rp1.499.900
MultiPro Kompresor tanpa oliRp1.999.900
HITACHI Kompresor Angin Oil Flooded Bebicon - OtomatisRp14.999.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900
HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisRp159.999.900
MultiPro Direct Coupling Air Compressor (Kompresor Angin)Rp1.499.900
Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Rp31.999.900
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900

Data diperbarui pada 06/01/2026 (Harga belum termasuk PPN)